HyPURITY™ Cyano 5 µm Columns, Thermo Scientific
Supplier: Thermo Scientific
Certificates
About this item
Thermo Electron Corporation is dedicated to the design and manufacture of high quality HPLC media and columns.
The quality assurance program has a variety of highly diagnostic chromatographic tests for the investigation of both primary and secondary interactions, ensuring exceptional column-to-column and batch-to-batch reproducibility. The range of stationary phases bonded to the HyPURITY silica includes C18, C8, C4, Cyano and the unique HyPURITY ADVANCE and HyPURITY AQUASTAR phases.
Over 20 years of experience has resulted in the development of an excellent quality program and certification with ISO9001:2000. The HyPURITY family, launched in 1995, has established new standards in column characterization and validation.
Specifications
- Catalog No:
- 10045-218
- 10045-216
- Description:
- 10045-218
- 10045-216
- Carbon load:
- 4%
- 4%
- Surface area:
- 200 m²/g
- 200 m²/g
Specifications
Customers Who Bought This Also Bought