Shut-Off Valves, Upchurch Scientific®
Catalog #: 21511-232
Supplier: Upchurch Scientific
Specifications
- Description:P-783 shut-off valve, blue ETFE, 1.0 mm thru-hole, 10 µL internal volume, ETFE
- Cat. no.:21511-232
- For Use With:1/8" OD tubing
- Supplier No.:P-783
Specifications
About this item
Stop a flow stream quickly with these shut-off valves. The bodies are manufactured from either PEEK or ETFE and both versions feature a PCTFE rotor, making them highly resistant to chemicals. The blue colorant used in some valve configurations has proven not to leach out with common HPLC solvents.
- For low and medium pressure applications
- Biocompatible, all-polymer flow path
- Pressure rated to 500 psi (34 bar)
Customers Who Bought This Also Bought