Precolumn and Inline MicroFilters, Upchurch Scientific®
Catalog #: 53501-420
Supplier: Upchurch Scientific
Specifications
- Pore size:0.5 µm
- Description:Precolumn MicroFilter Body, PEEK Frit, 0.5 µL Swept Volume, for 1/16" OD tubing
- Cat. no.:53501-420
- Supplier No.:M-560-1
Specifications
About this item
Precolumn MicroFilters, PEEK frit contains total void volume of 0.5 µl.
- Direct connection into the microbore or analytical column
- Pressure rated to 4000 psi (276 bar)
Inline MicroFilters, PEEK frit consists a total void volume of 240 nl. Protect the column from particles originating in the mobile phase or sample, or from pump seal and sample injection valve wear. Pressure rated to 4000 psi (276 bar).
Customers Who Bought This Also Bought