GPI Anatomicals® Clear Feline Jaw
Catalog #: 470160-288
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Clear Feline Jaw
- Height:3 cm
- No. of Keyed Items:7
- Cat. no.:470160-288
- Length:7 cm
- Width:13 cm
- Supplier No.:9191
- No. of Parts:2
Specifications
About this item
Examine Feline Dentition Easily With A Clear Model
Healthy feline hinged jaw showing the roots of all teeth (incisors, canine, premolars, molars). Jaws open, close and separate for closer study.
Customers Who Bought This Also Bought