GPI Anatomicals® 4-Piece Diabetes Model
Catalog #: 470160-272
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:4-Piece Diabetes Model
- Height:6 cm
- No. of Keyed Items:20
- Cat. no.:470160-272
- Length:13 cm
- Width:9 cm
- Supplier No.:4011
- No. of Parts:1
Specifications
About this item
Four piece model indicating structures and organs with vascular effects due to diabetes.
Includes sectioned model of Bowman’s capsule (kidney), artery, nerve, eye (posterior section).
Customers Who Bought This Also Bought