GPI Anatomicals® Male Pelvis With BPH Model
Catalog #: 470160-268
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Male Pelvis with BPH Model
- Height:16 cm
- No. of Keyed Items:38
- Cat. no.:470160-268
- Length:23 cm
- Width:16 cm
- Supplier No.:3552
- No. of Parts:2
Specifications
About this item
This is near full size, mid-sagittal section showing the anatomy of the pelvis and prostate.
- Demonstrates Healthy Canine Joints
- Use For Patient Demonstrations, Or Comparative Anatomy
- Keycard Mounted On Base
Includes both normal and benign prostatic hyperplasia (BPH) inserts. BPH insert shows increased size of prostate, urethral obstruction, urine retention, and thickening and distention of bladder.
Customers Who Bought This Also Bought