GPI Anatomicals® Male Pelvis with Prostate Model
Catalog #: 470160-264
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Male Pelvis with Prostate Model
- Height:16 cm
- No. of Keyed Items:29
- Cat. no.:470160-264
- Length:17 cm
- Width:13 cm
- Supplier No.:3550
- No. of Parts:1
Specifications
About this item
This is reduced size, mid-sagittal section showing the anatomy of the pelvis and testis, includes a normal size prostate.
The education card shows three prostate stages including normal and benign hypertrophy.
Customers Who Bought This Also Bought