GPI Anatomicals® Gi Tact Model
Catalog #: 470160-262
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:GI Tract Model
- Height:21 cm
- No. of Keyed Items:21
- Cat. no.:470160-262
- Length:17 cm
- Width:13 cm
- Supplier No.:3342
- No. of Parts:1
Specifications
About this item
This is cut-away view model of the small and large intestine.
- Shows Healthy And Pathologic Conditions
- Keycard Mounted On Base
Cut-away view model of the small and large intestine with the following common pathologies: adhesions, appendicitis, bacterial ifenctions, cancer, Crohn’s disease, diverticulitis, polyps, spastic colon, and ulcerative colitis.
Customers Who Bought This Also Bought