GPI Anatomicals® Pancreas Model
Catalog #: 470160-260
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Pancreas Model
- Height:18 cm
- No. of Keyed Items:26
- Cat. no.:470160-260
- Length:20 cm
- Width:13 cm
- Supplier No.:3330
- No. of Parts:2
Specifications
About this item
Multiple Pathologies In One Model
Full size model shows pancreatic cancer, the gallbladder with stones, a ruptured spleen and duodenal ulcer.
Customers Who Bought This Also Bought