GPI Anatomicals® Lung Set with Pathologies Model
Catalog #: 470160-258
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Lung Set with Pathologies Model
- Height:21 cm
- No. of Keyed Items:23
- Cat. no.:470160-258
- Length:11 cm
- Width:14 cm
- Supplier No.:3110
- No. of Parts:3
Specifications
About this item
Healthy Lungs And Common Diseases In One Model
Set of two separate full-size, two-sided lung models with four cutaway sections illustrating normal anatomy and the effects of COPD (Chronic Obstructive Pulmonary Disease), cancer and asthma.
Customers Who Bought This Also Bought