GPI Anatomicals® Rhumatoid Arthritis Hand Model
Catalog #: 470160-248
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Rheumatoid Arthritis Hand Model
- Height:21 cm
- No. of Keyed Items:26
- Cat. no.:470160-248
- Length:17 cm
- Width:13 cm
- Supplier No.:1931
- No. of Parts:1
Specifications
About this item
Full size right hand with cutaway views to reveal the effects of rheumatoid arthritis on ligaments, flexor and extensor tendons, muscle, cartilage, bones, synovial membrane, and joint spaces.
- Removable From Base For Examination
- Keycard Mounted On Base
A cross-section of the metacarpophalangeal joint capsules shows progression of the disease, including synovial swelling, erosion, and degeneration. Swan neck and boutonniere deformities are depicted on the second and third phalanges, respectively. Flexor tendons can be lifted for better viewing of carpals.
Customers Who Bought This Also Bought