GPI Anatomicals® Shoulder Joint Model
Catalog #: 470160-238
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Shoulder Joint Model
- Height:17 cm
- No. of Keyed Items:21
- Cat. no.:470160-238
- Length:14 cm
- Width:16 cm
- Supplier No.:1790
- No. of Parts:1
Specifications
About this item
This model is the demonstration of Full size normal right shoulder.
- 4 Models Display The Progression Of OA
- Removable From Base For Examination
- Keycard Mounted On Base
Full size normal right shoulder model includes: clavicle, humerus and scapula bones; articular capsule ligament; teres minor tendon; plus eleven additional ligaments and tendons on patient education card.
Customers Who Bought This Also Bought