GPI Anatomicals® 4-Stage Vertebrae Model
Catalog #: 470160-236
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:4-Stage Vertebrae Model
- Height:11 cm
- No. of Keyed Items:35
- Cat. no.:470160-236
- Length:27 cm
- Width:16 cm
- Supplier No.:1760
- No. of Parts:5
Specifications
About this item
Four full-size, two-piece replicas of the vertebrae.
One each of the following conditions: normal, 'bulging' herniated disc, bone and disc degeneration, and advanced osteoporosis with marked bone compression and bone spurs.
Customers Who Bought This Also Bought