GPI Anatomicals® Sacrum T8 Spine Model
Catalog #: 470160-234
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Sacrum T8 Spine Model
- Height:41 cm
- No. of Keyed Items:23
- Cat. no.:470160-234
- Length:12 cm
- Width:12 cm
- Supplier No.:1510
- No. of Parts:1
Specifications
About this item
This model is the demonstration of full size spine section with spinal cord and nerve branches.
- Removable From Base For Examination
- Keycard Mounted On Base
Full size spine section with spinal cord and nerve branches. Bones featured are the Sacrum, L-1 through L-5 vertebrae, and T-12 through T-8 vertebrae. This model is highly detailed normal anatomy that is fully articulating.
Customers Who Bought This Also Bought