GPI Anatomicals® Basic Vertebrae Model
Catalog #: 470160-232
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Basic Vertebrae Model
- Height:12 cm
- No. of Keyed Items:21
- Cat. no.:470160-232
- Length:17 cm
- Width:13 cm
- Supplier No.:1500
- No. of Parts:2
Specifications
About this item
This model is the demonstration of Basic knee model.
Full size normal L2, L3 and L4 with intervertebral discs and lumbar nerve section. Fully articulating model.
Customers Who Bought This Also Bought