GPI Anatomicals® Meniscus Knee Model
Catalog #: 470160-226
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Meniscus Knee Model
- Height:15 cm
- No. of Keyed Items:27
- Cat. no.:470160-226
- Length:9 cm
- Width:7 cm
- Supplier No.:1010
- No. of Parts:2
Specifications
About this item
This model is the demonstration of full size normal right knee demonstrating common meniscus tears. .
Condition shown includes: horizontal tear, flap tear, bucket handle, degenerative tear, radial tear, longitudinal tear.
Customers Who Bought This Also Bought