GPI Anatomicals® Basic Knee Model
Catalog #: 470160-224
Supplier: GPI ANATOMICALS
Small Business Enterprise
Specifications
- Description:Basic Knee Model
- Height:15 cm
- No. of Keyed Items:23
- Cat. no.:470160-224
- Length:9 cm
- Width:7 cm
- Supplier No.:1000
- No. of Parts:2
Specifications
About this item
This model is the demonstration of Basic knee model.
Full size normal right knee includes: femur, fibula, patella and tibia bones; lateral and medial meniscus; quadriceps femoris tendon; anterior cruciate, fibular and tibial collateral, patellar and posterior meniscofemoral ligaments.
Customers Who Bought This Also Bought