About this item
These robust meters with polarographic or optical sensor provide durability and one-handed operation, making them ideally suited for mobile applications in the laboratory, at-line, or outdoors.
- New intuitive menu guarantees ease of use
- T-Pad with smart button arrangement enables easy and fast navigation
- Instrument automatically recognises InLab ISM sensors and stores sensor ID, serial number, and last calibration data
- Automatic or manual temperature and pressure compensation
- Optical DO sensor
- Screen's contrast is enhanced by direct sunlight: Excellent readability even under bright and sunny conditions
- StatusLight shows the user instantly if the meter is ready or not
- Data storage of 2000 values (GLP conform)
- Acoustic endpoint signal
Thanks to their IP 67 protection and drop test resistance, the devices are able to withstand harsh and demanding environments.
S9 Standard Kit: As S9 meter, but also with InLab OptiOx, bottles for calibration and zero oxygen tablets.
S9 Field Kit: As S9 Standard Kit, but including uGo™ carrying case and InLab OptiOx with protective guard.
S9 BOD Kit: As S9-Field kit, but including InLab OptiOx (without protective guard), BOD adapter and BOD application note.
To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Catalog No:
- 10218-856
- DO range:
- 0.01 - 50.0 ppm (mg/L)
- DO resolution:
- 0.01%
- Temperature range:
- 0...50 °C (32...122 °F)
- Temperature resolution:
- 0.1°C
- Temperature accuracy:
- ±0.1 °C
- Memory:
- 2000 readings
- W×D×H:
- 222×70×35 mm (8⁴⁷/₆₄×2³/₄×1³/₈")