Dissolution Vessel Carriers with Handles, TrippNT
Catalog #: 11376-400
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Color:white
- Description:1 L dissolution vessel carrier
- L×W×H:43.8×30.5×12.7 cm (17.25×12×5")
- Weight:2.27 kg (5 lbs.)
- Supplier No.:50354
Specifications
About this item
Dissolution vessels are expensive and these holders keep them safe and make it easy to store them when they aren't working.
- White chemically resistant PVC construction
- Holds 6 vessels
- Corners are open to allow water to flow through
- In stock and ready to ship
- American made by TrippNT
- Total replacement lifetime guarantee
Use to transport them, stores them and prepare them for experiments apparatus. Corners on this holder are open to allow drainage. Use built in side handles to carry this tray.
Chemical and aqueous acid resistant PVC construction.
Customers Who Bought This Also Bought