Order Entry
ContactUsLinkComponent
SP Bel-Art H-B® DURAC® Single-Channel Switchable Electronic Timer with Certificate of Calibration, Bel-Art Products, a part of SP
SP Bel-Art H-B® DURAC® Single-Channel Switchable Electronic Timer with Certificate of Calibration, Bel-Art Products, a part of SP
Catalog #: 89400-246
Timer, DURAC, Single Channel Switchable 19HR:59MIN; 99MIN:59SEC, Count Up/Down
SP Bel-Art H-B® DURAC® Single-Channel Switchable Electronic Timer with Certificate of Calibration, Bel-Art Products, a part of SP
Catalog #: 89400-246

Specifications

  • Cat. no.:
    89400-246
  • W×H×D:
    64×64×15.2 mm (2.5×2.5×0.6")
  • Accuracy:
    ±5 s/day
  • Supplier No.:
    617002900

Specifications

About this item

This single-channel timer is switchable between 19 hours: 59 minutes and 99 minutes:59 seconds.

  • Can be oriented in a number of ways for easy viewing
  • Three-key operation for ease of use

An audible alarm sounds at the end of the countdown and displays the elapsed time since countdown end. On the bench, it can either lay flat or be used with the flip-open stand for a vertical view, and include a magnetic back for attachment to metal surfaces. Requires one 1.5 V, AAA battery (included).

Display: 48.3×15.2 mm (1.9×0.6")

Certifications: CE marked, RoHS compliant
Ordering information: Includes a Certificate of Calibration and individual serial number, these electronic timers are tested and calibrated in H-B’s exclusive triple accredited/registered ISO/IEC 17025:2005, A2LA accredited laboratory (Cert #2448.01), against equipment whose calibration is traceable to NIST.
Customers Who Bought This Also Bought