EDGE™ 78-200 Knitted Nylon Gloves, Ansell
Catalog #: 80092-833
Supplier: Ansell Healthcare
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:7
- Length:19 to 23.5 cm (7 1/2 to 9 5/16")
- Cuff style:Knit wrist
- Liner material:Nylon
- Supplier No.:222188
Specifications
About this item
Type 78-200 gloves provide unsurpassed tactile sensitivity and are ideal for high-dexterity applications.
- Useful for applications requiring great dexterity
- Low-linting material
- Provide unsurpassed tactile sensitivity
These lightweight inspection gloves are knitted with a special low-lint nylon yarn, which makes them particularly suitable for protecting products from cotton lint and contamination from the hands.
Use in the automotive and transportation, computer manufacturing, and electronics industries. Uses include assembling, inspecting and packing small components; handling of small objects; and delicate and precise operations.
Gloves are not liquid-proof, and hence should not be used against chemicals.
Certifications: All ingredients conform to the applicable FDA indirect food additive regulations as prescribed by the FDA code of Federal Regulations, Title 21, Part 177, Section 1520 and Part 117, Section 2800.
Packaging: Gloves are packaged 12 pairs in a bag; 30 bags in a carton.
Customers Who Bought This Also Bought