GsBP®-17 Mid-Polar GC Columns, GS-Tek
Catalog #: 10499-774
Supplier: General Separation Technologies, Inc.
Specifications
- Column Format:Capillary
- Film thickness:2.00 µm
- I.D.:0.53 mm
- Length:10 m
- Temperature limit:40 to 260 °C
- Description:10499-774
- Cat. no.:10499-774
- Supplier No.:5153-1020
Specifications
About this item
Similar phases include DB-17, DB-17MS, HP-50+, CP-Sil 24CB, VF-17MS, Rxt-50, Rtx-17.
Ordering information: These columns are suitable replacements for DB-608.
Customers Who Bought This Also Bought