Order Entry
ContactUsLinkComponent
VWR® Reinforced 2 ml Bead Mill Tubes
VWR® Reinforced 2 ml Bead Mill Tubes
Catalog #: 10158-556
Supplier:  VWR International
VWR* Reinforced 2ml Bead Mill Tubes with Caps, Certified RNase and DNase free
VWR® Reinforced 2 ml Bead Mill Tubes
Catalog #: 10158-556
Supplier:  VWR International

Specifications

  • Volume:
    2 ml
  • Color:
    Natural
  • Description:
    VWR® Reinforced Bead Mill Tubes
  • Operating temperature:
    –80 to 121°C (–112 to 250°F)
  • Maximum RCF:
    20000×g

Specifications

About this item

VWR® Reinforced 2 ml tubes are specially formulated for bead beating applications.

  • Polypropylene construction
  • Reinforced to withstand high forces
  • Shatter-resistant

Each 2 ml polypropylene screw cap tube features a skirted base and secure O-ring.

Bead beating tubes are designed to withstand the high forces generated through bead milling. They are certified RNase and DNase free to ensure high analyte integrity.

VWR® Reinforced 2 ml tubes are compatible with the VWR® 4-Place Mini Bead Mill, Omni International Bead Ruptor 12 and Bead Ruptor 24, Next Advance Bullet Blender, Bertin Technologies Precellys 24 and Precellys Evolution, MP Biomedicals FastPrep® 24 and FastPrep® 24 5G bead mill homogenizers.

Certifications: RNase and DNase free.
Customers Who Bought This Also Bought