Specifications
- Volume:0.5 ml
- Color:Natural
- Description:VWR® Soft Tissue Homogenizing Mix
- Material:Ceramic beads, 1.4 mm
- Operating temperature:–80 to 121°C (–112 to 250°F)
- Maximum RCF:20000×g
Specifications
About this item
VWR® pre-filled bead tubes offer convenience and flexibility with a range of bead beating tubes and lysing matrices to support efficient homogenization of a wide range of samples on most popular bead mill platforms.
- Pre-filled with lysing matrix
- Bead beating tubes are designed to withstand the high forces generated through bead milling
- Certified RNase and DNase free to ensure high analyte integrity
The VWR® 0.5 ml pre-filled bead tubes are compatible with the VWR® four-Place Mini Bead Mill, Omni IThese VWR® bead beating tubes are pre-filled with an optimized amount of lysing matrix to provide efficient, consistent, and high yield sample homogenates.
These polypropylene screw cap tubes contain an insert to reduce interior volume to 0.5 ml.
nternational Bead Ruptor 12 and Bead Ruptor 24, Next Advance Bullet Blender, Bertin Technologies Precellys 24 and Precellys Evolution, MP Biomedicals FastPrep® 24 and FastPrep® 24 5G bead mill homogenizers.