To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Membrane:A (membrane glass type)
- Description:Sensor only
- Thermistor:Pt 1000
- Junction:Platinum
- pH range:0 to 14
- Temperature range:–5 to +100°C
- Connection:SMEK plug head
- Shaft length:170 mm
- Shaft material:glass 12 mm Ø
- Shape:Sphere (membrane)
- Cat. no.:10122-598
- Supplier No.:400360
Specifications
About this item
Science pHT-Pt, pH electrode, Double Junction, 3 in 1, Platinum junction, 170 mm length, glass shaft, 1 meter cable, BNC connector, 1 banana plug, NTC 30 kOhm
Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time.