Order Entry
ContactUsLinkComponent
TruLine pH 27 Electrode, YSI
TruLine pH 27 Electrode, YSI
Catalog #: 10122-590
Supplier:  YSI
Electrode
TruLine pH 27 Electrode, YSI
Catalog #: 10122-590
Supplier:  YSI
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.

Specifications

  • Membrane:
    A (membrane glass type)
  • Description:
    Sensor only
  • Junction:
    KPG® annular gap junction
  • Reference electrolyte:
    Referid®
  • pH range:
    2 to 13
  • Temperature range:
    –5 to 50°C
  • Shaft length:
    120 mm
  • Shaft material:
    Glass 12 mm Ø
  • Shape:
    flat (glass membrane)
  • Reference system:
    Ag/AgCl
  • Zero-point:
    pH=7.0+/–0.3
  • Cat. no.:
    10122-590
  • Supplier No.:
    400354

Specifications

About this item

TruLine pH 27, pH electrode, Single Junction, Combination, Flat glass membrane, Glass shaft, 1 meter cable, BNC Connector

Plug head.

Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time.

Customers Who Bought This Also Bought