To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Membrane:A (membrane glass type)
- Description:Sensor only
- Junction:fiber
- Reference electrolyte:gel (KCl) low maintenance, not refillable
- pH range:0 - 14
- Temperature range:–5 to 80 °C
- Resistance:200MΩ (25 °C) (glass membrane)
- Shaft length:120 mm
- Shaft material:Noryl 12 mm Ø
- Shape:cylindrical (glass membrane)
- Reference system:Ag/AgCl
- Zero-point:pH=7.0+/–0.3
- Cat. no.:10122-586
- Supplier No.:400352
Specifications
About this item
TruLine pH 26, pH electrode, Single Junction, 3 in 1, Gel electrolyte, Epoxy shaft, 1 m cable, BNC connector, 1 banana plug, NTC 30 kOhm.
BNC head and banana plug.
Item is heat packed in the winter months. Shipment must be made via 2-day or next day carrier during that time.