Order Entry
ContactUsLinkComponent
EDGE® 16-312 Jersey-Lined Natural Rubber Latex Fully Coated Gloves with Gauntlet Cuff, Ansell
EDGE® 16-312 Jersey-Lined Natural Rubber Latex Fully Coated Gloves with Gauntlet Cuff, Ansell
Catalog #: 80092-714
Supplier:  Ansell Healthcare
Latex Coated Gloves
EDGE® 16-312 Jersey-Lined Natural Rubber Latex Fully Coated Gloves with Gauntlet Cuff, Ansell
Catalog #: 80092-714
Supplier:  Ansell Healthcare

Specifications

  • Ambidextrous/Hand-specific:
    Hand-specific
  • Glove Color:
    Yellow
  • Glove size:
    10
  • Length:
    35.6 cm (14")
  • Disposable / reusable:
    Reusable
  • Latex/Latex-free:
    Latex
  • EN norm:
    3231
  • Cuff style:
    Gauntlet
  • Liner material:
    Jersey
  • Finish:
    Fully Coated
  • Cat. no.:
    80092-714
  • Supplier No.:
    216585

Specifications

About this item

Cut-resistant, comfortable and cost effective, these gloves provide good abrasion and tear resistance.

  • Rough finish for grip in wet or dry conditions
  • Superior comfort and flexibility
  • Coating for long service life
  • Excellent abrasion resistance

Rough finish offers excellent wet or dry grip, while the soft jersey-knit lining provides superior comfort and flexibility.

Use in the fishing, general handling, glass, janitorial services, sanitation, and warehousing industries. Uses include general material handling; handling of fabricated building materials such as concrete block, brick, tile and lumber; and handling smooth, slippery or sharp-edged materials like glass, sheet metal, tile and veneer.

Premium coating with crinkle finish delivers long service life as well as cut protection. The natural rubber latex gloves are made from FDA-compliant materials.

Certifications: ANSI level 2 cut resistance and ANSI level 3 abrasion resistance.
Packaging: Gloves are packaged 12 pairs in a bag; 72 pairs in a carton.
Customers Who Bought This Also Bought