To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Description:Conductivity/Salinity/Specific Conductance/TDS Handheld Instrument
- Temperature accuracy:±0.2 °C
- Temperature resolution:0.1 °C
- Temperature range:-5 to +55 °C (23 to 131 °F)
- Conductivity accuracy:1- or 4-m cable, ±1.0% of the reading or 1.0 μS/cm, whichever is greater 10-, 20-, or 30-m cable, ±2.0% of the reading or 1.0 μS/cm, whichever is greater (mS, μS)
- Conductivity calibration:±0.5% of the reading or 1.0 uS/cm, whichever is greater
- Conductivity range:0 to 200 mS/cm (auto range) (mS, μS)
- Conductivity reference temperature:15/25 °C
- Conductivity resolution:0.0001 to 0.1 mS/cm (range dependent) (mS, μS)
- Connections:MS (military spec) waterproof with bayonet lock
- Data logging capacity:50 data sets
- Dimensions:8.3W x 21.6L x 5.6D cm (3.25 x 8.5 x 2.21")
- Languages:English, Spanish, German, French
- Power supply:2 alkaline C-cells providing 450 hours of battery life; low battery indicator
- Salinity accuracy:±1% of the reading or 0.1 ppt, whichever is greater (ppt, PSU)
- Salinity range:0 to 70 ppt (ppt, PSU)
- Salinity resolution:0.01 ppt (ppt, PSU)
- Sensor type:Conductivity (mS, μS): Four-electrode cell;
Salinity (ppt, PSU): Calculated;
Total Dissolved Solids (TDS) (mg/L, g/L): Calculated;
Temperature: Thermistor - TDS accuracy:Dependent on temp, conductivity and TDS constant; calculated from those parameters; Total Dissolved Solids (mg/L, g/L)
- TDS range:0 to 100 g/L TDS constant range 0.30 to 1.00 (0.65 default) (TDS) (mg/L, g/L
- TDS resolution:0.001, 0.01, 0.1 g/L Total Dissolved Solids (mg/L, g/L)
- Temperature compensation:0 to 4% (for Specific Conductance)
- Weight:475 g (1.05 lbs.) (including battery)
- Cat. no.:10065-230
- Supplier No.:6050030
Specifications
About this item
The Pro30 provides everything you need in a handheld meter that measures salinity, conductivity, specific conductance, total dissolved solids, and temperature
Ideal replacement for the discontinued YSI Model 30. Rugged and reliable, the YSI Pro30 provides everything you need in a handheld conductivity meter.
User-replaceable cables and convenient Quick Cal feature that walks you through the calibration routine makes it extremely user friendly. Mil-spec (military spec) quarter-turn locking connectors, IP-67 waterproof rating with a rubber over molded case, and 1-meter drop tests ensures durability and the instrument remains in your hands to provide years of sampling even in the harshest field conditions. The feature set of the Pro30 results in a low total cost of ownership over the life of the product and proves that it is smarter, tougher, and more versatile.
The super-stable 4-electrode conductivity cell is built directly into the cable bulkhead providing years of accurate data. The conductivity cells are designed for rugged field performance and are easily cleaned with a small conductivity brush. The electrodes require minimal maintenance.
Quick Cal routine allows calibrations with the push of a button; remembers previous calibration values and walks you through the routine. Stores 50 data sets. Graphic, backlit display and glow in the dark keypad. Available with 1, 4, 10, 20, or 30-meter cables (4-meter and longer cables include cable management kit). View display with polarized sunglasses on. Multiple languages include English, Spanish, French and German. User replaceable cables utilizing a robust MS connector that locks in place with a quarter turn rotation. Conductivity cell is part of the cable bulkhead and is a proven, field-worthy electrode. 3-year instrument; 2-year cable warranty.
Rugged, simple and reliable.