Vaccine Alarm Thermometer, Dickson®
Supplier: Dickson
Certificates
About this item
The MM120 and MM125 are simple, cost effective temperature monitoring tools
- Tamper-resistant audible/visual alarms
- Thermistor probe submersed in glass bead solution for stabilized readings
- Tracks Min/Max temperatures
- Easy to read display
MM120 and MM125 are used as backup devices to data loggers that record temperature values over time. The FDA and CDC specifically recommend using data loggers with alarms to monitor vaccine storage.
They do not track your data, but they are a useful backup to a traditional data logger in your vaccine or drug monitoring application.
Certifications: CE, ROHS.
Ordering information: Supplied with 2 AA batteries, manual, velcro for mounting, certificate of calibration, and a probe in bottle with glass beads.
Specifications
- Catalog No:
- 97043-456
- 97043-458
- Temperature resolution:
- 0.1°C ( 0.1°F ), display
- 0.1°C ( 0.1°F ), display
- Display:
- 2.54 x 4.8 cm (1 x 1.9")
- 2.54 x 4.8 cm (1 x 1.9")
- Battery life:
- 1-Year (at 5-minute sample rate and no alarm conditions), at Ambient Conditions (Avg.)
- 1-Year (at 5-minute sample rate and no alarm conditions), at Ambient Conditions (Avg.)
- W×D×H:
- 46×27.5×8 mm (1.8 × 1.0 × 0.3")
- 46×27.5×8 mm (1.8 × 1.0 × 0.3")
Specifications
Customers Who Bought This Also Bought