BPX608 GC Capillary Column, SGE
Catalog #: 60361-646
Supplier: Trajan Scientific and Medical
Specifications
- Column Format:Capillary
- Film thickness:0.40 µm
- I.D.:0.32 mm
- Length:25 m
- Description:GC Capillary Column BPX608 (35% Phenyl Polysilphenylene-siloxane)
- Temperature limit:10 to 360/370°C
- Temperature Limit:10 to 360/370°C
- Cat. no.:60361-646
- Packing Material:35% Phenyl Polysilphenylene-siloxane
- Phase:BPX608
- Supplier No.:054823
Specifications
About this item
More than five decades of innovative phase technologies and unique fused silica production capabilities, together provide end-to-end separation solutions for all applications.
- Mid polarity column
- Optimized for ECD
- Ideal for confirmational analysi
- Inert
- Equivalent to USP phase G42
- Maximum temperature 370 °C
- Very low bleed
These columns can be used for environmental analyses, with EPA 608 methods and with pesticides/herbicides.
Certifications: RoHS compliant per Directive 2011/65/EU
Ordering information: These 35% phenyl polysilphenylene-siloxane columns, optimized for ECD, are suitable replacements for DB-608, Rtx-35, SPB-608, HP-35 and ZB-35.
Customers Who Bought This Also Bought