Digital "Immersion Type" Refractometer, PAN-1, ATAGO®
Catalog #: 89217-504
Supplier: Atago
Specifications
- Measurement range (°Brix):0.00–42.00% Brix
- Measurement range:0.00–42.00% Brix
- Resolution:0.1% Brix
- Model:PAN-1
- Cat. no.:89217-504
- L×W×H:30 x 8 x 7.2 cm (114/5 x 3 x 24/5")
- Accuracy:±0.2% brix
- Weight:6.3 kg (13.88 lbs.)
- Supplier No.:3596
Specifications
About this item
Model PAN-1 provide continuous and real-time readings for all types of liquids such as cleaning and metal-working fluids and fluids from food and beverage industry
- No special equipment is necessary for Installation
- Readings are automatically updated for every 30 seconds
Customers Who Bought This Also Bought