Master Series Hand-Held Wine Refractometers, ATAGO®
Catalog #: 97008-124
Supplier: Atago
Specifications
- Model:Master-TA
- Cat. no.:97008-124
- Brix Range:0 - 40%
- Accuracy:0.30% T.A, 0.50% brix
- Dimensions:3.3W x 3.3H x 20.4L cm (13/10 x 13/10 x 8")
- Weight:160 g (5.64 oz.)
- Supplier No.:2590
- Minimum Scale:0.20%
Specifications
About this item
The Master series Wine Refractometers is ideal for measuring grape must concentration
It features an IP65 rating that enhances durability and simplifies cleanup procedures. These models are also equipped with Automatic Temperature Compensation from 10 to 30°C (50 to 86°F) for accurate measurements at any time regardless of environmental conditions.
These models come with dual scales and water resistant feature. The sleek, well-balanced body design incorporates eyepiece to view the measurement value
Ordering information: Supplied with a one-year manufacturer’s warranty. A calibration certificate is available. Contact your Avantor representative for information.
Customers Who Bought This Also Bought