FREE-SAT NT1-912 Cobalt Blue, Sterile, Pre-Saturated Poly-Cellulose Wipes, High-Tech Conversions
Catalog #: 10210-953
Supplier: High-Tech Conversions
Specifications
- Dimensions:22.8×30.4 cm (9×12")
- Basis weight:68 g/m²
- Cat. no.:10210-953
- Packaging:35 wipes/bag, 40 bags/case
Specifications
About this item
These 9×12" wipes are pre-saturated with 70% Isopropyl Alcohol and 30% DI water and are packaged in convenient re-sealable bags.
- Cobalt-60 gamma irradiated
- Each packaged identified with lot number for traceability
- Each case includes Certificate of Sterility
STERILE COBALT BLUE FREE-SAT NT1-912 Presaturated wipes are made of a synergistic blend of virgin polyester and cellulose that is hydroentangled into a uniform tough fabric.
Certifications: Validated to SAL (Sterility Assurance Level) 10⁻⁶ in accordance with ANSI/AAMI/ISO 11137:2006 guidelines. ISO Class 5.Meets and exceeds USP 797 and USP 800 requirements for critical contamination control
Customers Who Bought This Also Bought