ThermoStat C
Catalog #: CA11028-278
Supplier: Eppendorf
Irregular Voltage
Specifications
- Temperature control range:Min: 30 °C below RT, max: 110 °C (110 °C when using the 12 mm and cryo SmartBlocks)
- W×D×H:206×304×131 mm
- Description:ThermoStat C
- Cooling speed:Max. 5.0 °C/min between 110 °C and RT
- Heating speed:Max. 9 °C/min (when using the SmartBlock PCR 384)
- Incubating accuracy:Max. ±0.5 °C at 20...45 °C
- Power consumption:200 W
- Temperature setting:−10/+110 °C (110 °C when using the SmartBlocks 12 mm or cryo)
- Timer:15 s to 99:30 h, continuous
- Electrical:100 - 130 V, 50/60 Hz
- Weight:4.3 kg (9.5 lbs.)
- Supplier No.:5383000027
Specifications
About this item
The Eppendorf® ThermoStat C allows you to heat or cool almost all common vessel and plate formats. Fast heating and cooling saves time. Condensation of small volumes can be prevented by using the Eppendorf® ThermoTop (optional), a heated lid with condensation-protect technology.
- Heating and active cooling in all common vessel and plate formats from 5 µl to 50 ml for high flexibility
- Broad range of Eppendorf SmartBlocks enables high vessel flexibility
- Excellent temperature accuracy for safe sample handling
- Very fast cooling rates of up to 5 °C/min, reducing waiting time
- Low temperature (e.g. 4 °C or 0 °C) even at higher ambient temperatures for safe sample incubation
- Temperature keys (4 °C, 16 °C, 37 °C, 56 °C, and 95 °C) provide quick access to commonly used experimental temperatures
- Eppendorf ThermoTop® (condens.protect®) compatibility prevents condensation and improves temperature homogeneity within sample tubes (up to 2.0 ml)
- Comprehensive range of program slots (up to 15) for flexible usage of device
Many experiments require fast heating and cooling steps in a very accurate manner. Precise temperature control is achieved for the ThermoStat C by using optimally balanced heating and cooling elements (Peltier technology).
USB Interface. Programs: 15 program slots available, 5 temperature keys pre-defined at 4 °C, 16 °C, 37 °C, 56 °C and 95 °C), Programmable: up to 4 program levels.
Other Functions: Pause function, Time/Temp mode.
Customers Who Bought This Also Bought