UniSampler®, Sampler with Suction Lance, Bürkle
Catalog #: 10217-060
Supplier: BURKLE INC
Specifications
- Description:UniSampler with suction lance
- Cat. no.:10217-060
- Supplier No.:5314-1000
Specifications
About this item
UniSampler with suction lance makes sure liquid only comes into contact with the suction hose and the original sample bottle.
- Suction tube PP, suction hose PVC
- Universal bottle adapter made of PVC, for bottle necks dia. 24 mm, 32 mm, 39 mm and 50 mm nominal dimension
The collection lance consists of an inner tube and an outer tube. The suction position can be varied steplessly with the outer tube within a height of 0 to 48 cm.The total length of the telescopic suction tube is 100 cm.
Customers Who Bought This Also Bought