About this item
For unattended and continuous use- Including automatic drainage of residue.
Automatic solvent supply of the evaporating flask: Filling level in the evaporating flask is measured by a sensor. Required filling level can be set individually. The recharge of the product under vacuum is valve controlled, A sensor measures the filling level of the storage tank and stops the distillation process as soon as the liquid is completely evaporated.
Automatic discharge of condensate: A valve matrix controls the continuous discharge of the condensate from the system into a temporary storage flask. Afterwards the collect condensate will be discharged into the collecting tank by a diaphragm pump.
End of distillation process: The process can be terminated automatically after the evaporation is completed or manually at any time by the operator.
Automatic drainage of residue: The residue in the evaporating flask will be drained into a collecting tank. Afterwards the process starts again automatically by refilling the evaporating flask.
Save time distilling large volumes in a continuous and unattended manner overnight and during the weekend.
Specifications
- Catalog No:
- CA10145-648
- CA10145-646
- CA10145-606
- Weight:
- 5 kg
- 5 kg
- 5 kg
- Dimensions:
- 300 x 200 x 120 mm
- 300 x 200 x 120 mm
- 300 x 200 x 120 mm
- Protection class:
- IP 54 (DIN EN 60529)
- IP 54 (DIN EN 60529)
- IP 54 (DIN EN 60529)
- Power:
- 3500W (Total power multiple switched socket)
- 3500W (Total power multiple switched socket)
- 3500W (Total power multiple switched socket)
- Noise level:
- <80 db(A)
- <80 db(A)
- <80 db(A)
- Electrical:
- 115V
- 115V
- 115V
- Display:
- digital
- digital
- digital