CryoELITE® Tissue Vials, Wheaton
Catalog #: 89511-864
Supplier: DWK Life Sciences (KIMBLE)
Specifications
- Cap included:Yes
- Capacity:5.00 ml
- Sterility:Sterile
- Description:Tissue vials with external thread
- Cat. no.:89511-864
- Diameter ×H:22×27 mm
- Cap Color:White
- Bottom Style:Flat bottom
- Supplier No.:W985100
Specifications
About this item
CryoELITE® 5 ml tissue vials, made from low binding, cryogenic grade virgin polypropylene.
- Wide mouth vials for use with tissue sections
These vials are suitable for long term storage in the vapour phase of liquid nitrogen.
Certified RNase / DNase and endotoxin free and non-pyrogenic.
Customers Who Bought This Also Bought