To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. VWR will not lift restrictions for residential shipping addresses.
Specifications
- Probe:Thermistor, 10kΩ / 25°C
- Description:Ecosense EC30A Handheld Conductivity/TDS/Temperature Pen Tester
- Operating temperature range:0.0 to 50.0 °C (32.0 to 122.0 °F)
- Temperature accuracy:±0.5 °C (1 °F)
- Temperature resolution:0.5 °C (1 °F)
- Temperature range:0.0 to 99.5 °C (32.0 to 212 °F)
- Battery life:200 hours or greater
- Conductivity accuracy:±1% FS
- Conductivity range:0.0 μS to 19.90 mS
- Conductivity resolution:0 to 1990 μS/cm, 5 μS/cm, 2.00 to 19.90 mS/cm, 0.05 mS/cm
- Weight:105 g (3.7 oz.)
- Battery type:Four LR44 Alkalines
- Cat. no.:10032-024
- Supplier No.:606121
Specifications
About this item
The EC30A is part of the EcoSense® family of products. The EC30A offers accurate, low-cost measurement of conductivity and TDS (total dissolved solids) along with temperature.
The EC30A is part of the EcoSense® family of products. The EC30A offers accurate, low-cost measurement of conductivity and TDS (total dissolved solids) along with temperature.
- Waterproof IP-67
- Automatic temperature compensation
- Replaceable electrodes
- GLP functionality
- 1- or 2-point calibration
- Clear, easy-to-read display with on-screen instructions
- Selectable or auto-ranging for conductivity or TDS
- Hold feature locks readings on display
- >200 hour battery life; low battery indicator
Selectable units of measure for conductivity, TDS and temperature.