VWR® Mini Hotplate Stirrer, 230 V (Export Only)
Catalog #: 10153-310
Supplier: VWR International
CE Compliant
Product available on GSA Advantage®
Irregular Voltage
Specifications
- Description:VWR® Mini hotplate stirrer
- Electrical:230V, 50/60Hz
- Shipping weight:1.8 kg (4 lbs.)
- Temperature range:to 375°C
- Speed range:100 - 1200 rpm
- Overall dimensions:20L×15.2W×12.4H cm (7.9×6×4.9")
- Cat. no.:10153-310
- Maximum Capacity:1000 ml
Specifications
About this item
Rugged, compact hotplate stirrers feature an ergonomic design and are ideal for educational labs.
- 230 V model
- Rugged 5×5" aluminum top plate
- Boils 300 ml of water in 16 minutes
- Built-in support rod holder
- Five-Year Warranty on Parts and Labor
These units can heat and stir up to 1000 ml of water.
The built-in support rod holder with locking knob accepts an optional support rod and clamp kit. Kit includes 45.7 cm (18”) support rod, thermometer extension clamp, three-prong medium swivel clamp, and hook connector. Optional support plate allows hot plate to be mounted to lab frames or ring stands.
Durable 5×5" cast aluminum top plate will not chip or crack, and provides a uniform heating surface. Bi-metallic thermostat offers reliable temperature control. Powerful heater reaches maximum temperature in minutes. Powerful motor and magnet deliver reliable and consistent stirring.
Certifications: TUV listed. CE marked. RoHS certified.
Ordering information: The 230 V units include a 183 cm (72") cord with a Euro style plug. All units include a five-year limited warranty on parts and labor.
Caution: 230 V model.
Customers Who Bought This Also Bought