Eisco® Mitosis Set of 8
Catalog #: 470135-990
Supplier: Wards
Specifications
- Description:Mitosis Set of 8
- Height:17 cm
- Cat. no.:470135-990
- Length:24 cm
- Width:11 cm
- Supplier No.:ZM0008
- No. of Parts:8
Specifications
About this item
Learn About Mitosis Using Large Hand Held Models
- Each Stage Of Mitosis Individually Represented
- Large Pieces
- Brightly Colored
Robust models illustrating the process of mitotic cell division. The chromosomes are painted to allow easy identification.
Customers Who Bought This Also Bought