Eisco® Dicot Stem Anatomy
Catalog #: 470136-376
Supplier: Wards
Specifications
- Description:Dicot Stem Anatomy
- Height:29 cm
- Cat. no.:470136-376
- Length:45 cm
- Width:20 cm
- Supplier No.:BM0010
- No. of Parts:1
Specifications
About this item
Model shows the transverse and longitudinal section of a dicotyledonous stem in which case the cambium ring has been formed but no secondary growth has yet taken place.
Very useful model for study of epidermis, cork layer, cork cambium, cortical parenchyma, starch sheath medullary rays, phloem, sieve plate, sieve tube, phloem parenchyma and inter fasicular cambium, xylem, pitted vessels pith and more.
Customers Who Bought This Also Bought