3B Scientific® Stand For Vertebral Column Models
Catalog #: 470030-088
Supplier: American 3B Scientific
Specifications
- Description:Stand For Vertebral Column Models
- Height:77 cm
- Cat. no.:470030-088
- Length:22 cm
- Width:22 cm
- Supplier No.:A59/8
- No. of Parts:3
Specifications
About this item
This stand works great for spines and hanging skeleton models.
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Can be placed on the floor or mounted on a wall. Stand measures 34 inches tall on a 9.5 inch square base.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought