Eisco® Upper and Lower Jaw Model
Catalog #: 470136-078
Supplier: Wards
Specifications
- Description:Upper and lower jaw
- Height:26 cm
- Cat. no.:470136-078
- Length:17 cm
- Width:16 cm
- Supplier No.:AM0052A
- No. of Parts:1
Specifications
About this item
Cutaway view on upper and lower jaw model reveals teeth, tissues, vasculature, and bone morphology.
- Cutaway view reveals structure and relationships among the teeth, roots, spongiosa, and vasculature
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
- Includes a key card identifying numbered structures
This hand-painted upper and lower jaw model is enlarged four times to show the finest details. The upper (maxilla) and lower (mandible) jaws are dissected to reveal the structures and relationships among the teeth, roots, spongiosa, and vasculature. Model comes mounted on a rod with base, and includes a key card identifying nine numbered structures on the model.
Customers Who Bought This Also Bought