Eisco® Human Teeth Model
Catalog #: 470136-064
Supplier: Wards
Specifications
- Description:Human teeth set of 16
- Height:5 cm
- Cat. no.:470136-064
- Length:33 cm
- Width:23 cm
- Supplier No.:AM0051
- No. of Parts:1
Specifications
About this item
Model depicting a half set of 16 human teeth from both upper and lower jaws.
- Teeth are from both the upper (maxilla) and lower (mandible) jaws
- Teeth are labeled on the base
- Designed by medical professionals and educators
- Custom molded using the highest quality nontoxic polymers and PVC
- Hand-painted by skilled artists
Enlarged approximately two times, this half set of 16 teeth from the upper and lower jaws is cast in break-resistant material and depicts accurate external anatomical details.
Customers Who Bought This Also Bought