3B Scientific® Internal Finger Structure
Catalog #: 470118-890
Supplier: American 3B Scientific
Specifications
- Description:Internal Finger Structure
- Height:20 cm
- No. of Keyed Items:13
- Cat. no.:470118-890
- Length:20 cm
- Width:13 cm
- Supplier No.:M19
- No. of Parts:1
Specifications
About this item
This full-size model shows the bones, muscles and tendons of the human middle finger.
- 3/4 Life Size
- Features Muscles, Tendons, Nerves, Blood Vessels, And Bones
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
Delivered on a wire support stand.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought