3B Scientific® Arteriosclerosis
Catalog #: 470119-140
Supplier: American 3B Scientific
Specifications
- Description:Arteriosclerosis
- Height:8 cm
- Cat. no.:470119-140
- Length:15 cm
- Width:10 cm
- Supplier No.:G40
- No. of Parts:2
Specifications
About this item
With the help of this artery model doctors can explain changes in the blood vessels due to arteriosclerosis.
- Fenestrated structure accurately shows wall structure
- Three years manufacturers warranty
A horizontally dissected artery fork is depicted with arteriosclerotic changes in four different stages, from slightly sedimented to a completely clogged blood vessel. Arteriosclerosis model on stand.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Delivery: Includes 3B smart anatomy.
Customers Who Bought This Also Bought