3B Scientific® Skin Block Model
Catalog #: 470119-034
Supplier: American 3B Scientific
Specifications
- Description:Skin Block
- Height:24 cm
- No. of Keyed Items:52
- Cat. no.:470119-034
- Length:44 cm
- Width:24 cm
- Supplier No.:J13
- No. of Parts:1
Specifications
About this item
This unique skin model shows a section of human skin in three-dimensional form.
- Three-Year Manufacturer's Warranty
- Model Differentiates Individual Skin Layers
- Model Mounted on Baseboard
- Human Skin 70 Times Larger than Life Size
- Includes 3B Smart Anatomy
The model differentiates individual skin layers, and important structures of the skin such as hair, sebaceous and sweat glands, receptors, nerves, and vessels are shown in detail.
This skin block model details the human skin in 70 times life size. It is mounted on a baseboard.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought