3B Scientific® Giant Molar With Caries
Catalog #: 470119-094
Supplier: American 3B Scientific
Specifications
- Description:Giant Molar With Caries
- Height:13 cm
- No. of Keyed Items:12
- Cat. no.:470119-094
- Length:24 cm
- Width:12 cm
- Supplier No.:D15
- No. of Parts:5
Specifications
About this item
This giant molar model depicts an upper triple-root molar and separates into 5 parts. The molar features a longitudinal section through the crown, two roots and the pulp cavity.
- Giant 14" toothbrush
- Three years manufacturers warranty
- Includes 3B smart anatomy
The giant molar contains removable pulp and three tooth inserts with different stages of advanced cavities. Giant molar with dental cavities on stand.
BodyTextAccessories: For information about 3B smart anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought