3B Scientific® Neuro-Anatomical 8 Part Brain
Catalog #: 470119-058
Supplier: American 3B Scientific
Specifications
- Length:15 cm
- Width:14 cm
- Description:Neuro-Anatomical Brain
- Height:17 cm
- No. of Keyed Items:33
- Cat. no.:470119-058
- Supplier No.:C22
- No. of Parts:8
Specifications
About this item
- View The Brain In Context With The Skull
- 3 Year Manufacturers Warranty
- Includes 3B Smart Anatomy
This deluxe brain is medially divided. On the right half of this brain, you will find a colored, systematic grouping and representation of the cerebral lobe. The left half of the brain shows: Pre- and post-central region, Broca and Wernicke areas, Heschl's gyrus and Brain nerves. The deluxe brain is a great tool for education on the human nervous system and anatomy of the brain. The brain is delivered on a removable base.
BodyTextAccessories: For information about 3B Smart Anatomy, please see the document attached on this page.
Customers Who Bought This Also Bought